Quantity | Price | Discount |
---|---|---|
1 - 4 | £27.99 | 0% |
5 - 9 | £26.87 | 4% |
10 + | £25.75 | 8% |
Plug Screw Damd-P-M10-16-R1 Corrosion-Resistant Design, Suitable For Compact Cylinder Cdc And Guided Drive Dgrf, Clean Design. Assembly Position=Any, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Product Weight=30 G, Material Screws=High Alloy Steel, Non-Corrosive, Festo