Quantity | Price | Discount |
---|---|---|
1 - 4 | £46.99 | 0% |
5 - 9 | £45.11 | 4% |
10 + | £43.23 | 8% |
Plug Screw Damd-Ps-M10-16-R1 Assembly Position=Any, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Product Weight=23 G, Materials Note=Conforms To Rohs, Material Screws=High Alloy Steel, Non-Corrosive, Festo