0
1
2
3

Countersunk Serrated Lock Washer - Metric - Spring Steel (325-425 HV10) - BZP (Zinc Plated) - External Teeth - DIN 6798 V


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Countersunk Serrated Lock Washer
Metric
Spring Steel (325-425 HV10) - BZP (Zinc Plated)
External Teeth
DIN 6798 V

See full description

Feature Attributes

Material:
Spring Steel
Surface Treatment:
Zinc Plated
Leading Standard:
DIN 6798 V
NF:
E27-627
DIN:
6798-V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome