0
1
2
3

Countersunk Serrated Lock Washer - Metric - Spring Steel (350-425 HV10) - External Teeth - DIN 6798 V


Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

Countersunk Serrated Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6798 V

See full description

Feature Attributes

Leading Standard:
DIN 6798 V
Material:
Spring Steel
NF:
E27-627
DIN:
6798-V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome