0
1
2

Serrated Lock Washer - Metric - Spring Steel (350-425 HV10) - Z&Y (Zinc Yellow Passivated) - External Teeth - DIN 6798 A


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Serrated Lock Washer
Metric
Spring Steel (350-425 HV10) - Z&Y (Zinc Yellow Passivated)
External Teeth
DIN 6798 A

Feature Attributes

Material:
Spring Steel
Surface Treatment:
Zinc Plated Yellow Passivated
Leading Standard:
DIN 6798 A
NF:
E27-624
DIN:
6798-A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome