1. Fasteners/
  2. Washers & O-rings/
  3. Serrated Lock Washers
Serrated Lock Washer - Metric - Spring Steel HV10 - BZP - External Teeth -  DIN 6798A
0
1
2
3

Serrated Lock Washer - Metric - Spring Steel HV10 - BZP - External Teeth - DIN 6798A


22 Variants From
£0.01

Inc VAT (20%)

See 22 Product Variants
£0.01

Description

Serrated Lock Washer
Metric
Spring Steel HV10 - BZP
External Teeth
DIN 6798A

See full description

Feature Attributes

Material:

Spring Steel

Leading Standard:

DIN 6798 A

Surface Treatment:

Zinc Plated

DIN:

6798-A

NF:

E27-624