0
1
2
3

Socket Set Screw, Metric - A4 Stainless - Grade 70 - Dog Point - DIN 915


Select
Select
£0.05 Inc VAT (20%)


See all variants from £0.05

Description

Metric Thread
Material Stainless Steel A4
DIN 915

Feature Attributes

Point Type:
Dog Point
Leading Standard:
DIN 915
Driving Features:
Hexagon Socket
Thread:
Metric
Material:
A4 Stainless
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome