Socket Head Shoulder Screw, UNC - Steel - Grade 12.9 - ASME B18.3


Select
£1.19 Inc VAT (20%)
Up to 14% off


See all variants from £1.19

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Feature Attributes

Thread:
UNC
Thread Direction:
Right Hand
Surface Treatment:
Plain
Leading Standard:
ISO 7379
Grade:
5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome