0
1

Square Taper Washer 8% - Metric - A2 Stainless Steel - DIN 434


Select
£1.03 Inc VAT (20%)


See all variants from £1.03

Description

Square Taper Washer 8%
Metric
A2 Stainless Steel
DIN 434

See full description

Feature Attributes

Material:
A2 Stainless Steel
Leading Standard:
DIN 434
Grade:
A2
Material Technical:
A2
DIN:
434

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome