1. Fasteners/
  2. Nails/
  3. Wire Nails
Clipped Head 28 Stick Nails WW Series

Clipped Head 28 Stick Nails WW Series


See all variants from
£41.99Inc VAT (20%)
Up to 8.5% off

See all variants from £41.99

Description

Stick Nails for use with the Stanley Bostitch Wire Weld Framing Nailers, the traditional wire weld collation gives the stick nails more rigidity and resistance to damp environments. 28° Collation Angle Designed for the construction market, where it is important to find the right combination of tool weight and working autonomy. Since sticks contain fewer nails than coiled nails (approx. 25) and less of them are loaded into the nailer, the tool is lighter. A simpler feed mechanism for stick nails also helps to keep the weight of the tools lower than for coil nailers for similar size nails. This is important when you are working up a ladder with your arm stretched out. (Remember only tools fitted with sequential trip should be used when working up a ladder). Smooth shank nails have exactly that: a smooth appearance. Due to their regular form they can be produced at very high speed and are therefore the most economical type of nail. However, their holding power is the lower than ring shank nails. They require less energy to drive them and the air consumption per nail can be lower. Sometimes it is possible to use a smaller tool to drive them. Ring shank nails have a series of rings punched into the surface of the shank. Again a difference in the diameter of the shank is produced making it even more difficult to withdraw the nail. Ring shank nails have to be produced at lower speeds and their cost is generally higher than for a smooth shank nail. The air consumption per nail is also higher, and the energy required to drive these nails into hard wood is very much greater. Bright finish is without any form of protection and is the most economical choice, but the nails will start to rust before nails that have a protective treatment. Used in applications where no protection is required, for example a one way disposal pallet. As all standard nails come with this finish. Galvanising , or coating with Zinc, is the best way to prevent nails from corroding. The zinc does not protect the steel of the nail, but is corroded first. The thicker the zinc coating, the longer it will be before the nail is attacked. The thickest coating is called hot dipped and is applied by dipping the nails into a bath of molten zinc. Galvanised protection is measured in Microns (each Micron is 0.000001 of an metre thick). The thicker the micron coating the better the protection level of the nails.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome