FORSPE1100Y Spectre™ Advanced Screw Set, 1100 Piece
Spectre™ by Forgefix incorporates a long list of advanced screw features, often only found in premium screws, into what we've named advanced multi-purpose wood screws. They feature a countersunk, pozidrive compatible, recessed head. Fully threaded, up to 50mm, with a sawtooth thread, to prevent splitting and reamer to prevent jacking (50mm and above) They are also surface hardened with a quick start type 17 slash point.
The screws have a zinc yellow passivated finish for excellent resistance to corrosion. Zinc yellow passivation process of electroplating is similar to the 'galvanised' and 'zinc plated' processes, with the addition of a yellow dye. It offers an aesthetically pleasing finish.
CE approved for use in load-bearing timber construction.
The tough compartment case contains:
130 x Spectre™ PZ Compatible Wood Screws 3.5 x 25mm.
190 x Spectre™ PZ Compatible Wood Screws 3.5 x 30mm.
130 x Spectre™ PZ Compatible Wood Screws 4.0 x 20mm.
185 x Spectre™ PZ Compatible Wood Screws 4.0 x 25mm.
150 x Spectre™ PZ Compatible Wood Screws 4.0 x 30mm.
110 x Spectre™ PZ Compatible Wood Screws 4.0 x 40mm.
80 x Spectre™ PZ Compatible Wood Screws 4.0 x 50mm.
60 x Spectre™ PZ Compatible Wood Screws 5.0 x 50mm.
65 x Spectre™ PZ Compatible Wood Screws 5.0 x 70mm.