Hot Dip Galvanised Bicycle Rack, Single Sided Wheel Position


Select
£129.99 Inc VAT (20%)


See all variants from £129.99


Description unavailable

Feature Attributes

Material:
Steel
Product Type:
Bicycle Row Racks
Colour:
Hot Dip Galvanised
Maximum Tyre Width:
55 mm
Tube Diameter:
18 mm
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome