Bookcase White


£149.99 Inc VAT (20%)

See 3 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

Material:
MFC
Width:
800 mm
Depth:
400 mm
Product Type:
Bookcases
Assembly Required:
Yes
Standards:
EN 13501-1, 2018
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome