Robust steel construction.Strengthened double-doors with semi-concealed hinges for added security.Fire classification EN 13501-1 tested and certified.Flush fitting, 'no snag' door handles with espagnolette secure locking.Anti-bacterial powder coated finish, light grey body.Fitted with a full width top shelf and hanging rail.Overall H x W x D: 1800 x 1200 x 450mm.Load capacity: 70kg per shelf.UK made.Supplied fully assembled.