Office Cupboard


Select
Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

Tough enough to withstand industrial use yet attractively finished for office use. Full recessed handle on doors for ease of opening.Pre-treated steel construction with an antimicrobial finish.Epoxy powder coated finish.Three point locking as standard.Load capacity: 40kg per shelf.Made in UK.Supplied fully assembled.Office cupboard 1- H x W x D - 1820 x 915 x 505 mm and supplied with 3 shelves. Office cupboard 2 - H x W x D - 1820 x 615 x 505 mm and supplied with 3 shelves.Office cupboard 3 - H x W x D - 984 x 915 x 505 mm and supplied with 2 shelves.Vertical compartment dividers available to special order.

Feature Attributes

Height:
1820 mm
No. of Shelves:
3
Product Type:
Office Cupboard
Depth:
505 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome