Basic Cloakroom Benches, Single Sided


£429.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £429.99


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Seat Height:
420 mm
Frame Colour:
Black Grey
Frame Material:
Rectangular Steel Pipe
Number of Seat Slats:
4
Adjustable Height Range:
10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome