Basic Plus Cloakroom Benches, Double Sided


£1,899.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £1,899.99


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Seat Height:
420 mm
Frame Material:
Rectangular Steel Pipe
Overall Depth:
760 mm
Material of Strip:
HPL (High Pressure Laminate)
Frame Design:
Tubular Steel Frame
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome