Basic Plus Cloakroom Benches, Single Sided


£839.99 Inc VAT (20%)

See all variants from £839.99


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Frame Colour:
Black Grey
Seat Depth:
353 mm
Frame Design:
Tubular Steel Frame
Material of Strip:
HPL (High Pressure Laminate)
Adjustable Height Range:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome