Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cloakroom Furniture
Cloakroom Benches with Hook Strips, Double Sided
By SYPRO WOLF GMBH
Reset
Clear All
Number of Hooks
Select
Frame Colour
Select
See all variants from
£1,499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,499.99
Description unavailable
Feature Attributes
Product Type:
Cloakroom Benches
Seat Height:
450 mm
Supplied:
Flat Pack
Frame Material:
Rectangular Steel Pipe, Powder Coated
Bench Type:
With Back Rest
Overall Depth:
725 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome