Abingdon White Wall Clock 25.5cm

Abingdon White Wall Clock 25.5cm

Order Code: ZT1591537SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

Acctim Abingdon White Wall Clock 25.5cmWhite faced coloured gloss finish plastic wall clock White dial with black Arabic numbers Quartz movement Requires 1 X AA battery (not included) Acctim Abingdon White Wall Clock 25.5cm Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Abingdon White Wall Clock 25.5cm
  • Type
    Clocks
  • Colour
    White
  • Pack Quantity
    1
  • Form
    Analogue Wall Clock
  • Product Type
    Clocks
  • Power
    1 x AA Battery
  • Material
    Plastic
  • Dimensions
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome