4-Piece Kids Table and Chair Wood Bench with Storage Feature, Gift for Toddlers

Order Code: ZT3347543S

£139.99 Inc VAT (20%)


Description

4-PIECE SET: This 4-piece kids table set includes 1 table, 1 storage bench, and 2 matching high back chairs, perfect for four kids age over 3 years old.STORAGE FUNCTION: The seat panel of the bench of this kids furniture set can be opened easily with the U-shaped groove handle, which is perfect for storing your baby's dolls, toys, snacks, and books in it.SAFE MATERIAL: Crafted with MDF material and pinewood, these kids table and chairs are durable for long-lasting use. Plus, they are easy to clean with a damp cloth! The round edge design also prevents your kid from any silly accidents.PERFECT GIFT FOR YOUR KIDS: Our kids dining set can be used to draw, create art, do homework, and enjoy a meal, snack, and more. An ideal gift for your kids to play and study.KIDS TABLE AND CHAIR DIMENSIONS: Table Size: 60 L x 50 W x 48 H cm, Chair Size: 25 L x 25 W x 55 H cm, Bench Size: 60 L x 30 W x 55 H cm, Storage Space: 52 L x 22 W x 22 H cm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome