Economy Sit Stand Desk


Select
£749.99 Inc VAT (20%)


See all variants from £749.99


Description unavailable

Feature Attributes

Width:
1600 mm
Depth:
800 mm
Height:
630-1290 mm
Weight:
56 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome