Impulse 1200mm Corner Desk White Black

Impulse 1200mm Corner Desk White Black

Order Code: ZT4782294SCopy

£319.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200mm Corner Desk White Black
  • Standards
    EN 13501-1, 2018
  • Colour
    White
  • Material
    MFC
  • Assembly Required
    Yes
  • Top Colour
    White
  • Product Type
    Office Desks
  • Orientation
    Left or Right Hnd
  • Cable Port
    Yes
  • Leg Type
    Cantilever
  • Frame Colour
    Black
  • Style
    Corner Desk
  • Weight
    42.8kg
  • Size
    1200mm
  • Environment Support
    FSC Certified
  • Dimensions
    1200x1200x730mm