Italia Boardroom Tables


£499.99 Inc VAT (20%)

See 13 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Depth:
1000 mm
Product Type:
Boardroom Tables
Shape:
Oval Table
Material:
MFC
Leg Colour:
Silver
Top Thickness:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome