Left Crescent White Leg 800 - 1600mm & 1800mm


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Product Type:
Office Desks
Colour:
White
Size:
1800 mm
Frame Colour:
White
Material:
MFC
Top Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome