Lenovo Legion T7. Processor family: Intel® Core™ i9, Processor model: i9-13900KF. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM, Memory clock speed: 5600 MHz. Total storage capacity: 1 TB, Storage media: SSD. Discrete graphics card model: NVIDIA GeForce RTX 4080. Wi-Fi. Operating system installed: Windows 11 Home. Power supply: 850 W. Chassis type: Tower. Product type: PC. Weight: 17 kg. Product colour: Black