0
1
2
3
4

Office Rectangular Multi-Use Table 1200X800 Oak/Silver

Order Code: ZT3613216S

£149.99 Inc VAT (20%)


Description

The Astin Rectangular Multipurpose Table provides stability, legroom, and versatile configurations. With modern aesthetics and durability, they accommodate collaborative workspaces. The rectangular table is a practical choice for stylish and functional offices. The desk has a 25mm top thickness.
Part of the Furniture Essentials Range
Astin Rectangular Multipurpose Table
25mm top thickness
Provides stability, legroom, and versatile configurations
Easy to assemble
Frame Colour: Silver
Colour: Canadian Oak
Dimensions (WxDxH): 1200x800x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome