Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Desks, Tables & Workstations
Renoir with Arms Chairs
By TC Group
Colour
Select
See all variants from
£139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£139.99
Description unavailable
Feature Attributes
Depth:
700 mm
Width:
520 mm
Height:
850 mm
Weight:
6.4 kg
Seat Width:
465 mm
Back Width:
4 mm
More attributes