Sit Stand Desk Converter Large 35in Wide

Order Code: ZT1537372S

£549.99 Inc VAT (20%)


Description

Startech Sit Stand Desk Converter Large 35in Wide Work in comfort and enhance productivity, by turning your desk into a spacious sit-stand workspace. This sit-stand desk converter, featuring a large work surface, lets you change your working position with ease, to enhance your comfort and productivity. Go from sitting to standing, with one smooth motion. The sit-stand workstation is designed to support your ergonomic needs. With one touch, you can switch your position to sitting or standing, to keep a balanced level of movement. The workstation features an advanced pneumatic arm that provides effortless movement - you simply raise or lower the platform with one touch of the lever. You can adjust the standing desk to match your exact height requirements, with a height adjustment range of 15. 7in (399 mm). A cost-effective ergonomic solution. Create an ergonomic work space at a fraction of the cost of a standing desk. Simply place the sit-stand desk converter on your existing work surface (minimum 26in depth), to enjoy the benefits of a height-adjustable standing desk. Flexible setup. With a large 35in (wide) work surface, the sit-stand workstation gives you plenty of setup options, supporting two monitors (up to 24in each), or one monitor (up to 30in), with a generous weight capacity of 12. 7 kg (28. 1 lb. ). You can also use the grommet hole and provided hardware to mount a monitor arm to the workstation. It supports many StarTech. com monitor arms including ARMDUAL, ARMPIVOT and ARMSLIM. The ARMSTSLG is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome