Lenovo ThinkCentre neo 50q. Processor family: Intel® Core™ i5, Processor model: i5-13420H. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro, Operating system architecture: 64-bit. Power supply: 65 W. Chassis type: Mini PC. Product type: Mini PC. Weight: 1.11 kg. Product colour: Black