Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Desks, Tables & Workstations
Twin Upright Desk Mobile Drawer
By TC Group
See all variants from
£419.99
Inc VAT (20%)
See all variants from
£419.99
Description unavailable
Feature Attributes
Height:
730 mm
Depth:
800 mm
Width:
1600 mm
Weight:
64 kg