SP Rydal Freestanding White Vanity Unit 515mm W: 515mm x H: 795mm x D: 325mm High gloss PVC finish 18mm E1 standard MDF carcass Suitable for 550mm ceramic basin Soft close doors 15mm MDF shelf Chromed alloy handles Includes fixings Part of a freestanding range Compatible with 550mm Cloakroom Collection SPDS50 basin (sold separately)
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.