Medium Back Fabric Executive Chairs


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

This medium back contemporary classic designer executive chair is upholstered in plush fleck fabric and is suitable for both a workplace or home office environment. Offering detailed stitching design, a strong single piece chrome frame with rolled top and seat base with complementing integral chrome arms with fleck fabric sleeves, it has a heavy duty gas lift 154 kilos (25 stone) for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

Feature Attributes

Seat Height:
455-535 mm
Recommended Weight Limit:
154 kg
Product Type:
Office Chairs
Adjustable Lumbar Support:
Fixed
Style:
Operator/Task Chairs
Arm Type:
Fixed Arms
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome