1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Office & School Tables/
  4. Folding & Event Tables
8 Seat Round Mobile Folding Dining Tables Colour Blue Table

8 Seat Round Mobile Folding Dining Tables Colour Blue Table


See all variants from
£1,799.99

Inc VAT (20%)

See all variants from £1,799.99

Description

Easy to fold, store and clean.Laminated table top with tough edging and MDF core on a painted grey frame.Table diameter - 1520mm.Overall D x L - 2130 x 2155mm.Folded D x L - 1005 x 2435mm.375mm high seats have a table height of 685mm and overall height of 1330mm.425mm high seats have a table height of 735mm and overall height of 1380mm.FIRA Certified.Fits through any standard height doorway when transporting.

Feature Attributes

Seat Colour:

Blue

Table Diameter:

1520 mm

Frame Material:

MDF

Frame Colour:

Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome