1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Office & School Tables/
  4. Folding & Event Tables
Folding Faux Leather Massage Tables with Aluminium Frame and Headrest Arms

Folding Faux Leather Massage Tables with Aluminium Frame and Headrest Arms


2 Variants From
£113.99

Inc VAT (20%)

5% off
See 2 Product Variants
£113.99

Description

At-home massage: Table gives you the salon experience, without having to leave the house. Padded top rest to keep your face and neck comfortable and supported, as well as being able to breathe whilst face down. Removable headrest, armrest and hand pallet.61-84cm adjustable height: Main frame can set to nine different levels, head section can be set to ten different positions - set to a comfortable working and resting position.Comfortable: Bed is filled with thick sponge for comfort as you receive your massage, with faux leather upholstery which cleans easily.Foldable: Collapses into three parts - easy to carry. Comes with a side handle and locking clasps.Dimensions: 61-84H x 215L x 60Wcm (with headrest) , Folded: 91L x 58Wcm. Maximum load 225kg.

Feature Attributes

Frame Material:

Aluminium

Material:

Faux Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome