Dark Light Table Lamp Black, Tiffany Style Glass


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description


Description unavailable

Feature Attributes

Product Type:
Table Lamp
Colour:
Black
Bulb Included:
No
IP Rating:
IP20
Material:
Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome