0
1
2
3

Kids Dressing Table with Mirror & Stool Drawer Storage Boxes - White

Order Code: ZT4184665S

£64.99 Inc VAT (20%)


Description

Elevate your child's room with the stunning ZONEKIZ vanity table. With its cute unicorn-shaped design, it adds a delightful touch to any space. This functional table includes a mirror for morning preparations and a drawer to keep things tidy. Made of strong and certified materials, it ensures hours of safe play. Let your child's creativity flourish with this charming addition to their room. A complete kids dressing table set that includes a vanity table, matching stool, and mirror
The cute unicorn design adds a touch of enchantment to any room
Suitable for bedrooms, playrooms, and nurseries
Easy to clean for hassle-free maintenance
Clear and visible acrylic mirrors for convenience
Includes a drawer for keeping loose items organized and within reach
Assembly is required to set up this charming dressing table setColour: White and pink
Material: MDF and acrylic
Dimensions: Table: 87 x 55 x 34cm (HxLxW) Stool: 29 x 26 x 26cm (HxLxW) Mirror: 27 x 29cm (LxW) Table height: 49Hcm. Lower edge of the table height: 40cm. Inside drawer: 4.5 x 20 x 25cm (HxWxD)
Recommended age: 3-6 years. Certificated age: 3+ years
Qualification: EN71-1-2-3
Weight capacity: Stool: 50kg. Table: 30kg
Item label: 316-012V80WT

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome