Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Bedding & Bedroom Furniture
Bedding
Blanket Heather Grey One Size
By Larkwood
Order Code:
ZT5266178S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bedding/blanket-heather-grey-one-size/p/ZT5266178S
Add to quotation
View all Bedding
Description
Double layer blanket with binding edging. Size tab only. Oeko-Tex certified. BSCI certified.
Tags:
#BulkDiscount
Specifications
Specifications for Blanket Heather Grey One Size
Material
100% Cotton Single Jersey
Product Type
Blankets
Gender
Unisex
Colour
Heather Grey
Size
One Size