Canis HI Back Mesh Task Operator Chairs


£159.99 Inc VAT (20%)

See 2 Product Variants
£159.99

Description

This alluring and dependable high back mesh chair offers a range of features, comfort and style at the right price. Featuring an expansive posture curved mesh backrest which provides its user with comfort and back support, and an optional headrest which echoes the ergonomic construction of the backrest, along with a plush moulded foam seat and padded folding arms for extra versatility. The chair offers seat height adjustment, tension control which can be adjusted to suit the users bodyweight and back angle adjustment which can be free floating or locked in the upright position. A dependable nylon base completes the offering.

Feature Attributes

Seat Height:
450-530 mm
Back Height:
680 mm
Weight:
11.8 kg
Product Type:
Office Chairs
Material:
Mesh/Fabric
Recommended Weight Limit:
110 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome