Mercury 2 High Mesh Back Operators Chairs


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

This popular high back designer mesh chair features a fully reclining tilt mechanism lockable in the upright position - adjustable to suit the individual's bodyweight (tension control) , folding arms, an AIRFLOW mesh seat, posture contoured mesh back and a stylish black shell with solid matching 5 star base. It will provide you with comfort and style for any desired purpose.

Feature Attributes

Material:
Mesh/Fabric
Seat Depth:
510 mm
Seat Width:
525 mm
Weight:
15.5 kg
Seat Height:
460-555 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome