Nexus 2Tone Mesh Visitor Chairs


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

This deluxe medium mesh back visitor chair offers both stunning designer aesthetics and features which give that extra comforting support. A sculptured lumbar and spine supporting mesh back with outer black shell is matched by a deep cushioned seat with a slight waterfall front and a beautifully polished designer chrome cantilever base finishes the piece.

Feature Attributes

Back Height:
510 mm
Seat Height:
450 mm
Style:
Visitors Chair
Arm Type:
Fixed Arms
Recommended Weight Limit:
110 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome