Spyro MB Ops Mesh Frame Chairs


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

A fantastic combination of style and function, this comfortable office chair is suitable for any office environment. It features a lumbar contoured mesh back, seat height adjustment, tension control and contemporary back panelling, with complementing fixed armrests and 5 star base.

Feature Attributes

Material:
Mesh/Fabric
Seat Width:
500 mm
Seat Depth:
500 mm
Product Type:
Office Chairs
Seat Height:
465-565 mm
Weight:
17.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome