Polypropylene Beam Bench Seating - Seater


£449.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £449.99

Description

Heavy duty polypropylene chair on a strong and durable steel frame.Supplied flat packed for ease of access into your premises.Self assembly required.Seat height: 450mm

Feature Attributes

Material:
Polypropylene
Frame Material:
Steel
Product Type:
Beam Bench Seating
Seat Height:
450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome