Stacking Steel Frame Side Chair


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Ideal for conferences, meeting rooms and reception areas.Stack 4 chairs high.Epoxy polyester coated, 25mm square tube frame.15 year frame guarantee.Manufactured in the UK.Seat height - 470mm.Overall H x W x D - 800 x 570 x 530mm.

Feature Attributes

Seat Height:
470 mm
Frame Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome