Medium back, sculptured lumbar and spine support.Chrome base with optional arms version available.Gas height adjustment.Back tilt and height adjustment.Seat height: 475-575mm.H x W x D: 980-1110 x 480 x 480mm.Suitable for use up to 8 hours per day. Suggested max. weight of user: 110kg.Matching visitor chair available.