Elbrus High Back Operator Chairs


£499.99 Inc VAT (20%)

See all variants from £499.99

Description


Description unavailable

Feature Attributes

Weight:
22 kg
Width:
650 mm
Depth:
678 mm
Height:
380 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome