Durable and long lasting.Protects floors from damage caused by castors and footware.Attractive textured surface, with bevelled edges for easier wheeled access.Suitable for hard floors, low pile carpets and carpet tiles (without underlay) .Thickness 5mm.Overall L x W: 1350 x 760mm, lip 460 x 520mm.Colour black.