Severn MB Ergonomic Operator Chair


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Modest, sturdy and reliable, this ergonomic medium back chair is host to a range of features which allow adjustment to suit the user's preference. A medium height contoured backrest with a 3D curvature incorporates lumbar and spine support. A multi-set synchronous mechanism offers back height, back rake, forward seat tilt and seat slide adjustment. It also provides tension control adjustment to allow for the individual's bodyweight and is lockable in the upright position. A sturdy gaslift offers easy seat height adjustment and a large black nylon base fitted with twin wheel castors completes this impressive piece.

Feature Attributes

Seat Width:
520 mm
Seat Depth:
490 mm
Seat Height:
440-540 mm
Weight:
23.5 kg
Material:
Fabric
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome