Zoom High Back Operator Chair


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

High Back Operator Chair
Deep foam cushioning on seat and back for maximum comfort
Integral lumbar support
PCB (permanent contact back) mechanism
Choose from Charcoal, Claret & Royal Blue
Matching operator & visitor chairs available - see below
Choice of standard black or chrome base
Available without arms, with fixed arms or with adjustable arms
Recommended for light and domestic use. Maximum 5 hours daily use
Weight capacity 16 stone
2 year manufacturers guarantee
Delivered flat packed for easy self assembly

Feature Attributes

Back Width:
430 mm
Seat Depth:
450 mm
Back Height:
500 mm
Seat Width:
460 mm
Height:
1025 - 1200 mm
Weight:
8.4 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome