Zoom Mid Back Operator Chair


£159.99 Inc VAT (20%)

See 2 Product Variants
£159.99

Description

Entry level, mid back operator chair, suitable for hot desking, education or small offices
Deep cushioned seat and back upholstered in a tough wearing fabric
Twin wheeled, hooded, nylon castors
Fixed back mechanism
Height adjustable seat
A wide range of accessories are available, including chrome bases and fixed or adjustable arms
Available in charcoal, claret and royal blue

Feature Attributes

Back Height:
415 mm
Seat Depth:
450 mm
Back Width:
430 mm
Seat Width:
460 mm
Height:
880 - 1090 mm
Packaged Dimensions (WxDxH):
270 x 575 x N/A mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome